Beli bolt anchor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro.id Anchor Bolt L with Nut (Baut Angkur L)
    Mulai

    Rp1.099.900

    monotaro.id Anchor Bolt L with Nut (Baut Angkur L)
    atribut:
    • Material: Iron ST41
    • Diameter (inch): 1/2
  2. Kawajun Belt Barrier
    Mulai

    Rp3.199.900

    Kawajun Belt Barrier
    atribut:
    • Body Material: Black Paint Type : Steel (painted), ABS Stainless Steel Type : Stainless Steel, ABS
    • Belt Material: Nylon
    • Maximum Length (mm): 1800
  3. Sherlock Anchor Bolt (Baut Angkur Beton)
    Mulai

    Rp9.900

    Sherlock Anchor Bolt (Baut Angkur Beton)
    Deskripsi:
    Kepala Baut Tidak Licin, cocok untuk mengencangkanBahan Baja Terbaik
  4. BOSCH Cordless Impact Driver (Mesin Bor Obeng Baterai)
    Mulai

    Rp1.399.900

    BOSCH Cordless Impact Driver (Mesin Bor Obeng Baterai)
    Deskripsi:
    - Battery pack(A1820LIB, A1840LIB)x 1 of each- Charger (AL1860CV)- Case (L-BOXX136)
  5. SANKO All-Purpose Anchor (Baut Angkur Ketok)
    36%
    Mulai

    Rp819.900

    SANKO All-Purpose Anchor (Baut Angkur Ketok)
    Deskripsi:
    -Since the construction will be done only by driving the core bar, you can easily check the completion of construction at glance.-Because the main body and threaded portion have the same diameter, drilling to concrete is completed with a small diameter. -For construction work, civil engineering work, electrical work, machine equipment construction etc.
    atribut:
    • Material: Steel
    • Surface Treatment: Trivalent chromate treatment
  6. Fischer Nylon Anchor Type SX with Screw (Angkur Nilon)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp34.900

    Fischer Nylon Anchor Type SX with Screw (Angkur Nilon)
    Deskripsi:
    Anchor Nilon dari Fischer mulai type SX4 SPS- SX 10 SPS cocok untuk perusahaan kontraktor bangunan
  7. monotaro.id Hit Anchor (Baut Angkur Ketok)
    Mulai

    Rp15.900

    monotaro.id Hit Anchor (Baut Angkur Ketok)
    Deskripsi:
    HIGH ANCHOR M10 / HIT ANCHOR M10X90 (Update)- 1 Set (BAUT + MUR)- Diameter Badan/Lubang 10MM- Panjang 100MM (10CM)- Mur Kunci Pas 14- Material Besi Galvanis- Finishing Zinc Plated
    atribut:
    • Finishing: Zinc Plated
    • Material: Besi Galvanis
  8. monotaro.id Lock Nut (Mur)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp2.900

  9. SANKO All-Purpose Anchor (Baut Angkur Ketok)
    Mulai

    Rp759.900

    SANKO All-Purpose Anchor (Baut Angkur Ketok)
    atribut:
    • Material: Steel, Surface treatment: Trivalent chromate finish
    • Specification: Box
    • Implant Depth (mm): 30
    • Maximum Fixture Thickness (mm): 6
    • Maximum Tensile Load (kN): 7.2
    • Nominal Thread Designation: M10
    • Preparation Hole Diameter (mm): 10.5
    • Purpose of Use: For construction work, civil engineering work, electrical work, machine equipment construction etc.
    • Thread Length (mm): 20
    • Total Length (mm): 50
  10. SANKO Hit Anchor Type C (Baut Angkur Ketok)
    46%
    Mulai

    Rp9.900

    SANKO Hit Anchor Type C (Baut Angkur Ketok)
    Deskripsi:
    Hit Anchor dari Sanko ini memiliki variasi ukuran 6-20 mm familiar digunakan oleh Semua industri termasuk konstruksi dan maintenance
    atribut:
    • Surface Treatment: Chromate treatment
  11. 3M Protecta Pro Concrete D-ring Anchor with Bolt
    Mulai

    Rp1.699.900

    3M Protecta Pro Concrete D-ring Anchor with Bolt
    Deskripsi:
    Concrete D-ring anchor for 11/16 in., 18 mm or 3/4 in. hole with swiveling D-ring.Installs into 11/16 in., 18 mm or 3/4 in. concrete holeUse vertically in wall or horizontally in ceilingInstall as temporary or permanent anchorReusable D-ring assembly - extra bolts available
    atribut:
    • Product Series: PRO
    • Product Type: Concrete D-ring Anchor with Bolt
    • Material: Galvanized Steel
    • Attachment Type: Screw
    • Color: Silver
    • Anchor Install Type: Permanent
    • Connected Safety ID Equipped: No
    • Install Type: Reusable or Permanent
    • Recommended Industry: Construction, General Industrial, Mining, Oil & Gas, Utilities
    • Weight Capacity (kg): 141
  12. Fischer Mechanical Anchor FAZ Series (Baut Angkur Ekspansi)
    Mulai

    Rp109.900

    Fischer Mechanical Anchor FAZ Series (Baut Angkur Ekspansi)
    Deskripsi:
    The fischer bolt anchor FAZ II is the steel anchor for the most demanding requirements. Heavy loads are fixed into cracked concrete with the steel anchor. Due to the two anchorage depths and simple mounting, the FAZ II can be used in a particularly flexible manner. The proven expansion clip feeds the loads into the concrete in an especially secure manner and ensures maximum load-bearing properties. The zinc-plated steel version is used to fix loads in indoor areas. The steel anchor is, for example, suitable for fixing railings, cable trays and consoles. Advantages : According to the new evaluation (ETA), the tensile strengths are decisive. Thus fewer anchors are required. The variable anchorage depths with sizes M8 to M16 allow a millimetre-accurate adjustment to the loads for the first time. The version with the cap nut offers an optically attractive anchoring and protects against injuries as well thanks to the round shape. The first bolt anchor M6 with an ETA assessment Option 1 for secure and reliable anchorings. The international approvals guarantee maximum safety and the best performance.
    atribut:
    • Seismic-Approval: C1/C2
    • Max. Usable Length (mm): 10-30
  13. TAF Concrete Iron Anchor (Baut Angkur L)
    Mulai

    Rp7.900

    TAF Concrete Iron Anchor (Baut Angkur L)
    atribut:
    • Drat Size: P 1.50
    • Grade: ST37
    • Material: Iron
  14. monotaro.id Dynabolt (Baut Angkur Beton)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp2.900

  15. Yoshinobu High Anchor Sanko (Baut Angkur)
    27%
    Mulai

    Rp129.900

    Yoshinobu High Anchor Sanko (Baut Angkur)
    atribut:
    • Color: White
    • Material: Steel
    • Treatment: Galvanized White
  16. HILTI Anchor Stud (Baut Angkur)
    Mulai

    Rp1.099.900

    HILTI Anchor Stud (Baut Angkur)
    Deskripsi:
    Applications- All safety-relevant fastenings in cracked and uncracked concrete- All safety-relevant fastenings in seismic loading conditions, category C1 for non-structural elements and category C2 for structural elementsPackage content- 1x Stud anchor HST3 M10x90 30/10 assy
    atribut:
    • Head configuration: Externally threaded
    • PROFIS Software: Yes
Daftar Harga bolt anchor Terbaru October 2026
monotaro.id Anchor Bolt L with Nut (Baut Angkur L)Rp1.099.900
Kawajun Belt BarrierRp3.199.900
Sherlock Anchor Bolt (Baut Angkur Beton)Rp9.900
Fisher Nylon Anchor S-Plug (Angkur Nilon)Rp209.900
BOSCH Cordless Impact Driver (Mesin Bor Obeng Baterai)Rp1.399.900
SANKO All-Purpose Anchor (Baut Angkur Ketok)Rp819.900
Fischer Nylon Anchor Type SX with Screw (Angkur Nilon)Rp34.900
Nagata Brush Tub (Sikat Lantai)Rp55.900
monotaro.id Hit Anchor (Baut Angkur Ketok)Rp15.900
monotaro.id Lock Nut (Mur)Rp2.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait